Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
VXH15
Eaton's Crouse-Hinds series Miscellaneous
Lamp Socket Body for VXH15GP 150W
This item cannot be canceled or returned
Description
Lamp Socket Body for VXH15GP 150W
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
VXH15 |
| Description |
Lamp Socket Body for VXH15GP 150W Max A-21 Serie 150 |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.8 lbs |
VXH15
Eaton's Crouse-Hinds series Miscellaneous