Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXL05122A
1HP,3450RPM,1PH,60HZ,56C,3524L,XPFC,F1
MFG Item Number
VXL05122A
This item cannot be canceled or returned
Description
1HP,3450RPM,1PH,60HZ,56C,3524L,XPFC,F1
Specifications
Specifications
| Manufacturer Part Number |
VXL05122A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
DIV-1 CLI GP-D CLII GP-F&G |
| Type |
Explosion Proof |
| Horsepower |
1 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
6 A |
| Net Weight |
50 lbs |
| Gross Weight |
50 lbs |
VXL05122A
Baldor-ABB Motors Motors