Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXL18242
2HP, 1750RPM, 1PH, 60HZ, 184C, 3634L
This item cannot be canceled or returned
Description
2HP, 1750RPM, 1PH, 60HZ, 184C, 3634L
Specifications
Specifications
| Manufacturer Part Number |
VXL18242 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
2HP, 1750RPM, 1PH, 60HZ, 184C, 3634L |
| Type |
Explosion Proof |
| Horsepower |
2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| NEMA Frame |
184C |
| AC Voltage |
115 VAC, 208-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Current Rating |
11 A |
| Net Weight |
93 lbs |
| Gross Weight |
93 lbs |
VXL18242
Baldor-ABB Motors Motors