Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXM050542-5
.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
MFG Item Number
VXM050542-5
This item cannot be canceled or returned
Description
.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
Specifications
Specifications
| Manufacturer Part Number |
VXM050542-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M |
| Type |
Explosion Proof |
| Horsepower |
1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Mounting |
C-Face, Footless |
| Current Rating |
0.7 A |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
VXM050542-5
Baldor-ABB Motors Motors