Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXM050762A
.75HP, 1140RPM, 3PH, 60HZ, 56C, 3524M
MFG Item Number
VXM050762A
This item cannot be canceled or returned
Description
.75HP, 1140RPM, 3PH, 60HZ, 56C, 3524M
Specifications
Specifications
| Manufacturer Part Number |
VXM050762A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.75HP, 1140RPM, 3PH, 60HZ, 56C, 3524M |
| Type |
Explosion Proof |
| Horsepower |
3/4 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
C-Face, Footless |
| Current Rating |
1.4 A |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
VXM050762A
Baldor-ABB Motors Motors