VXM05142-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VXM05142-5

Baldor-ABB Motors Motors

VXM05142-5

Baldor-ABB Motors Motors
1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M
MFG Item Number
VXM05142-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VXM05142-5
1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M

Series Information

Specifications

Specifications
Manufacturer Part Number VXM05142-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M
Type Explosion Proof
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 56C
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Mounting C-Face, Footless
Current Rating 1.2 A
Net Weight 50 lbs
Gross Weight 50 lbs