Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXM05142
1/.75HP, 1770/1475RPM, 3PH, 60/50HZ, 56C
This item cannot be canceled or returned
Description
1/.75HP, 1770/1475RPM, 3PH, 60/50HZ, 56C
Specifications
Specifications
| Manufacturer Part Number |
VXM05142 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1/.75HP, 1770/1475RPM, 3PH, 60/50HZ, 56C |
| Type |
Explosion Proof |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
C-Face, Footless |
| Current Rating |
1.5 A |
| Net Weight |
51 lbs |
| Gross Weight |
50 lbs |
VXM05142
Baldor-ABB Motors Motors