VXM14242T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VXM14242T-5

Baldor-ABB Motors Motors

VXM14242T-5

Baldor-ABB Motors Motors
2HP, 1765RPM, 3PH, 60HZ, 145TC, 3528M
MFG Item Number
VXM14242T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VXM14242T-5
2HP, 1765RPM, 3PH, 60HZ, 145TC, 3528M

Series Information

Specifications

Specifications
Manufacturer Part Number VXM14242T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 1765RPM, 3PH, 60HZ, 145TC, 3528M
Type Explosion Proof
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145TC
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Mounting C-Face, Footless
Current Rating 2.3 A
Net Weight 64 lbs
Gross Weight 64 lbs