Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXM14242T
2/1.5HP, 1760/1456RPM, 3PH, 60/50HZ
MFG Item Number
VXM14242T
This item cannot be canceled or returned
Description
2/1.5HP, 1760/1456RPM, 3PH, 60/50HZ
Specifications
Specifications
| Manufacturer Part Number |
VXM14242T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
2/1.5HP, 1760/1456RPM, 3PH, 60/50HZ |
| Type |
Explosion Proof |
| Horsepower |
2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
145TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
C-Face, Footless |
| Current Rating |
2.9 A |
| Net Weight |
59 lbs |
| Gross Weight |
64 lbs |
VXM14242T
Baldor-ABB Motors Motors