Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXM18342T
3/2HP, 1760/1460RPM, 3PH, 60/50HZ, 182TC
MFG Item Number
VXM18342T
This item cannot be canceled or returned
Description
3/2HP, 1760/1460RPM, 3PH, 60/50HZ, 182TC
Specifications
Specifications
| Manufacturer Part Number |
VXM18342T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3/2HP, 1760/1460RPM, 3PH, 60/50HZ, 182TC |
| Type |
Explosion Proof |
| Horsepower |
3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
182TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
C-Face, Footless |
| Current Rating |
4.2 A |
| Net Weight |
108 lbs |
| Gross Weight |
102 lbs |
VXM18342T
Baldor-ABB Motors Motors