VXM18542T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VXM18542T Baldor-ABB Motors Motors, 5/3HP, 1750/1460RPM, 3PH, 60/50HZ, 184TC
MFG Item Number
VXM18542T

VXM18542T Baldor-ABB Motors Motors, 5/3HP, 1750/1460RPM, 3PH, 60/50HZ, 184TC

MFG Item Number
VXM18542T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VXM18542T
5/3HP, 1750/1460RPM, 3PH, 60/50HZ, 184TC

Series Information

Specifications

Specifications
Manufacturer Part Number VXM18542T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5/3HP, 1750/1460RPM, 3PH, 60/50HZ, 184TC
Type Explosion Proof
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 184TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting C-Face, Footless
Current Rating 5.7 A
Net Weight 118 lbs
Gross Weight 118 lbs