Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VXM21742T-5
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3738M
MFG Item Number
VXM21742T-5
This item cannot be canceled or returned
Description
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3738M
Specifications
Specifications
| Manufacturer Part Number |
VXM21742T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3738M |
| Type |
Explosion Proof |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
213TC |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Mounting |
C-Face, Footless |
| Current Rating |
7.6 A |
| Net Weight |
163 lbs |
| Gross Weight |
163 lbs |
VXM21742T-5
Baldor-ABB Motors Motors