VZ7656R1031B
Schneider Controllers, VZ7600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VZ7656R1031B

Schneider Controllers, VZ7600 Series

VZ7656R1031B

Schneider Controllers, VZ7600 Series
Zn Sys Ctrl Bac 2H/2C+Sch+Eco
Item Number
VZ7656R1031B
MFG Item Number
266012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, VZ7600 Series
Item #
VZ7656R1031B
Zn Sys Ctrl Bac 2H/2C+Sch+Eco

VZ7600 Series Information

  • Provides DDC type control functionality and accuracy
  • No external software tools required for installation, commissioning or servicing with embedded local HMI utility
  • Can control IAQ with any typical third‑party wall‑mounted C02 sensor
  • Controls and measures fresh air with any third‑party fresh air measurement station
  • Provides embedded free cooling economizer loop
  • Built in Network‑ready functionality
  • Passive infrared sensor (PIR) cover available as either an accessory or factory mounted option
The Viconics VBZS BACnet® Zoning System has been specifically designed to bring a simple scalable BACnet® solution to the commercial mid‑market without the cost associated with typical DDC type zoning systems.

Specifications

Specifications
Manufacturer Part Number 266012
Manufacturer Schneider
Product Series VZ7600
Family Series Schneider Controllers, VZ7600 Series
Description Zn Sys Ctrl Bac 2H/2C+Sch+Eco
Application Conventional: 2 Heat/2 Cool
Power Supply 30 VAC
Approvals CE, UL
Comments Control IAQ with C02 sensor, Control and measure fresh air with an fresh air measurement station
Net Weight 0.75 lbs
Gross Weight 0.75 lbs