W-12
Eaton's Bussmann series Fuses, W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W-12

Eaton's Bussmann series Fuses, W Series

W-12

Eaton's Bussmann series Fuses, W Series
BUSS PLUG FUSE
MFG Item Number
W-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, W Series
Item #
W-12
BUSS PLUG FUSE

W Series Information

  • 1/2~30 Amps
  • 125VAC
  • Fast Acting
  • Plug Fuse
  • UL Approvals
Non‑Type‑Delay Element is a simple fusible, metal link. For general‑ purpose circuit protection. Quickly opens (blows) when short‑circuit or overload occurs. Use for lighting and other non‑motor circuits.
  • For Lighting, Heating or other circuits that do not contain electric motors.
  • Edison Base Size
  • These fuses thread into fuse receptacles
  • The General Purpose (W) fuse has no time‑delay feature and should not be used in circuits that contain motors

Specifications

Specifications
Manufacturer Part Number W-12
Manufacturer Eaton's Bussmann series
Product Series W
Family Series Eaton's Bussmann series Fuses, W Series
Description Eaton Bussmann series W plug fuse, plug fuse, fast acting, 12 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, plastic body, brass thread, edison base, 0.81 in diameter
Fuse Type Plug
Current Rating 12 A
AC Voltage 125 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Approvals CE, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs