Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W+200M2CFC Eaton Starters, Size 2 60 Hz starter

MFG Item Number
W+200M2CFC

W+200M2CFC Eaton Starters, Size 2 60 Hz starter

MFG Item Number
W+200M2CFC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
W+200M2CFC
Size 2 60 Hz starter

Series Information

Specifications

Specifications
Manufacturer Part Number W+200M2CFC
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton NEMA starter, Starter, 50 Hz, Size 2, Without phase or ground
Comments 60 Hz
Net Weight 3.1 lbs
Gross Weight 3.11 lbs