Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W+200M4CFC Eaton Starters, SIZE 4 60 HZ STARTER
MFG Item Number
W+200M4CFC
W+200M4CFC Eaton Starters, SIZE 4 60 HZ STARTER
MFG Item Number
W+200M4CFC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
W+200M4CFC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG Starter, 120V Coil, Nema Size 0, 4-20 A |
| Comments |
60 Hz |
| Net Weight |
7.03 lbs |
| Gross Weight |
4 lbs |
W+200M4CFC
Eaton Starters