W-8
Eaton's Bussmann series Fuses, W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W-8

Eaton's Bussmann series Fuses, W Series

W-8

Eaton's Bussmann series Fuses, W Series
BUSS PLUG FUSE
MFG Item Number
W-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, W Series
Item #
W-8
BUSS PLUG FUSE

W Series Information

  • 1/2~30 Amps
  • 125VAC
  • Fast Acting
  • Plug Fuse
  • UL Approvals
Non‑Type‑Delay Element is a simple fusible, metal link. For general‑ purpose circuit protection. Quickly opens (blows) when short‑circuit or overload occurs. Use for lighting and other non‑motor circuits.
  • For Lighting, Heating or other circuits that do not contain electric motors.
  • Edison Base Size
  • These fuses thread into fuse receptacles
  • The General Purpose (W) fuse has no time‑delay feature and should not be used in circuits that contain motors

Specifications

Specifications
Manufacturer Part Number W-8
Manufacturer Eaton's Bussmann series
Product Series W
Family Series Eaton's Bussmann series Fuses, W Series
Description Eaton Bussmann series W plug fuse, plug fuse, fast acting, 8 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, plastic body, brass thread, edison base
Fuse Type Plug
Current Rating 8 A
AC Voltage 125 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug Type
Approvals CE, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs