Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W+CBS1F Eaton Starters, Size 1 60 Hz starter circuit board
W+CBS1F Eaton Starters, Size 1 60 Hz starter circuit board
This item cannot be canceled or returned
Description
Size 1 60 Hz starter circuit board
Specifications
Specifications
| Manufacturer Part Number |
W+CBS1F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter circuit board, Size 1, 60 Hz, + |
| Frame Size |
1 |
| Comments |
NEMA Starter Circuit Board |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.42 lbs |