Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Starters |
| Manufacturer Part Number | W+CBS3F |
| Description | Printed Circuit Board Parts/Accessories- Starter Circuit Board, 60 Hz, Size 3, Used with Advantage Starters NEMA 3 |
| Accessory Type | Circuit Board |
| NEMA Rating | NEMA 3 |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.805 lbs |