Refrigeration Series Information
Marsh Ammonia Gauges include a restrictor that protects the gauge against sudden shock or pulsating pressure. The inner dial arc shows pressure, outer arc shows the corresponding temperature scale. Marsh Refrigeration Ammonia Gauges are available in a stainless steel case. Marsh Instruments Refrigeration Ammonia Gauges are designed for use on ammonia compressors and other ammonia refrigeration equipment.
| Manufacturer Part Number | W0104 |
|---|---|
| Manufacturer | Marsh |
| Product Series | Refrigeration |
| Family Series | Marsh Panel Meters & Gauges, Refrigeration Series |
| Description | Gauge |
| Range | 30 " Hg VAC - 150 psi |
| Case Size | 2.5 " |
| Case Material | 304 Stainless Steel |
| Tube & Socket Material | Stainless Steel |
| Connection | 1/4 NPT |
| Units | Dual Scale: psi, deg F |
| Vacuum Measurement | Yes |
| Window Composition | Polycarbonate |
| Filler Medium | Dry |
| Comments | Single scale psi with corresponding ammonia temperature scale |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.325 lbs |