Obsolete
Heating Series Information
Marsh Instruments Heating System Gauges are available in 3-1/2" and 4-1/2" dial sizes in the most popular ranges. An adjustable red altitude pointer is standard on feet‑of‑water gauges. This feature allows the user to indicate the head of water to be maintained in the system. Marsh Instruments Heating System Gauges provide accurate psi and feet‑of‑water measurements in elevated tanks, reservoirs, standpipes, and similar applications where reliability and dependability are crucial in heating system equipment.
| Manufacturer Part Number | W0460 |
|---|---|
| Manufacturer | Marsh |
| Product Series | Heating |
| Family Series | Marsh Panel Meters & Gauges, Heating Series |
| Description | Gauge |
| Range | 0-200 psi, 0-460 ' H2O |
| Case Size | 4.5 " |
| Case Material | Aluminum |
| Tube & Socket Material | Copper Alloy |
| Connection | 1/4 NPT |
| Units | Triple Scale: psi, ft H2O, kPa |
| Vacuum Measurement | No |
| Window Composition | Glass |
| Filler Medium | Dry |
| Net Weight | 2.005 lbs |
| Gross Weight | 2.15 lbs |