Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W0503 Series
W0503SC200
Westcode Semiconductors Diodes, W0503 Series
Diode, DO-9L, 2000V, 503A, FWD, STD
MFG Item Number
W0503SC200
This item cannot be canceled or returned
Description
Diode, DO-9L, 2000V, 503A, FWD, STD
Specifications
Specifications
| Manufacturer Part Number |
W0503SC200 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W0503 |
| Family Series |
Westcode Semiconductors Diodes, W0503 Series |
| Description |
Diode, DO-9L, 2000V, 503A, FWD, STD |
| Package Type |
DO-205AB (DO-9) |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
2,000 V |
| IF (rms) Amps |
597 A |
| IF (avg) Amps |
370 A |
| Ifsm Amps |
5,500 A |
| Vfm (Volts) |
1.88 V |
| Mounting Force |
240.4 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Lead Type |
Lug |
| Length |
8.25 " |
| Net Weight |
0.5512 lbs |
| Gross Weight |
0.5512 lbs |
W0503SC200
Westcode Semiconductors Diodes, W0503 Series