Series Information
| Manufacturer Part Number | W1001462 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder Modulostar Size 22x58 IEC 690VAC 690VDC 1-Pole+N IP20 With Visual Indicator |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0 lbs |
| Gross Weight | 0.907 lbs |