Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W1263YC250 Westcode Semiconductors Diodes, W1263 Series, Diode, DO-200AA-1, 2500V, 1263A
MFG Item Number
W1263YC250
W1263YC250 Westcode Semiconductors Diodes, W1263 Series, Diode, DO-200AA-1, 2500V, 1263A
MFG Item Number
W1263YC250
This item cannot be canceled or returned
Description
Diode, DO-200AA-1, 2500V, 1263A
Specifications
Specifications
| Manufacturer Part Number |
W1263YC250 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W1263 |
| Family Series |
Westcode Semiconductors Diodes, W1263 Series |
| Description |
Diode, DO-200AA-1, 2500V, 1263A |
| Package Type |
DO-200AA-1 |
| Vrrm |
2,500 V |
| IF (rms) Amps |
2,289 A |
| IF (avg) Amps |
1,263 A |
| Ifsm Amps |
11,700 A |
| Vfm (Volts) |
2.12 V |
| Trr |
17,000 ns |
| Mounting Force |
8.3 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.3087 lbs |
W1263YC250
Westcode Semiconductors Diodes, W1263 Series