Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cordsets
W14RC03030
Eaton's Crouse-Hinds series Cordsets
12WIRE SZ CON NO.3 30FT RETR REEL
MFG Item Number
W14R C03030
This item cannot be canceled or returned
Description
12WIRE SZ CON NO.3 30FT RETR REEL
Specifications
Specifications
| Manufacturer Part Number |
W14R C03030 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cordsets |
| Description |
Eaton Crouse-Hinds series Cable-Gard W series retrieve reel, 30 ft, Steel, 3 conductors, Weathertight, 600 Vac, 12 AWG |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
W14RC03030
Eaton's Crouse-Hinds series Cordsets