Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W1520 Series
W1520NC600
Westcode Semiconductors Diodes, W1520 Series
Diode, DO-200AC, 6000V, 1478A, STD
MFG Item Number
W1520NC600
This item cannot be canceled or returned
Description
Diode, DO-200AC, 6000V, 1478A, STD
Specifications
Specifications
| Manufacturer Part Number |
W1520NC600 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W1520 |
| Family Series |
Westcode Semiconductors Diodes, W1520 Series |
| Description |
Diode, DO-200AC, 6000V, 1478A, STD |
| Package Type |
DO-200AC |
| Vrrm |
6,000 V |
| IF (rms) Amps |
2,727 A |
| IF (avg) Amps |
1,478 A |
| Ifsm Amps |
12,000 A |
| Vfm (Volts) |
2.2 V |
| Trr |
42,000 ns |
| Mounting Force |
26 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.0582 lbs |
| Gross Weight |
1.0582 lbs |
W1520NC600
Westcode Semiconductors Diodes, W1520 Series