Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W1524 Series
W1524LC300
Westcode Semiconductors Diodes, W1524 Series
Diode, DO-200AB, 3000V, 1524A, STD
MFG Item Number
W1524LC300
This item cannot be canceled or returned
Description
Diode, DO-200AB, 3000V, 1524A, STD
Specifications
Specifications
| Manufacturer Part Number |
W1524LC300 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W1524 |
| Family Series |
Westcode Semiconductors Diodes, W1524 Series |
| Description |
Diode, DO-200AB, 3000V, 1524A, STD |
| Package Type |
DO-200AB |
| Vrrm |
3,000 V |
| IF (rms) Amps |
2,803 A |
| IF (avg) Amps |
1,525 A |
| Ifsm Amps |
12,700 A |
| Vfm (Volts) |
1.87 V |
| Mounting Force |
19.6 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.7496 lbs |
| Gross Weight |
0.7496 lbs |
W1524LC300
Westcode Semiconductors Diodes, W1524 Series