Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cordsets
W16LA03050
Eaton's Crouse-Hinds series Cordsets
16WIRE SZ CON NO.3 50FT LIFT/STR REEL
MFG Item Number
W16L A03050
This item cannot be canceled or returned
Description
16WIRE SZ CON NO.3 50FT LIFT/STR REEL
Specifications
Specifications
| Manufacturer Part Number |
W16L A03050 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cordsets |
| Description |
Eaton Crouse-Hinds series Cable-Gard W series lifting/stretching reel, Lift, 50 ft, Steel, 3 conductors, Weathertight, 600 Vac, 16 AWG |
| Net Weight |
82.85 lbs |
| Gross Weight |
82.85 lbs |
W16LA03050
Eaton's Crouse-Hinds series Cordsets