Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W1748 Series
W1748LC180
Westcode Semiconductors Diodes, W1748 Series
Diode, DO-200AB, 1800V, 1748A, STD
MFG Item Number
W1748LC180
This item cannot be canceled or returned
Description
Diode, DO-200AB, 1800V, 1748A, STD
Specifications
Specifications
| Manufacturer Part Number |
W1748LC180 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W1748 |
| Family Series |
Westcode Semiconductors Diodes, W1748 Series |
| Description |
Diode, DO-200AB, 1800V, 1748A, STD |
| Package Type |
DO-200AB |
| Vrrm |
1,800 V |
| IF (rms) Amps |
3,160 A |
| IF (avg) Amps |
1,750 A |
| Ifsm Amps |
15,400 A |
| Vfm (Volts) |
1.93 V |
| Mounting Force |
19.6 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
W1748LC180
Westcode Semiconductors Diodes, W1748 Series