Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Current Transformers, W190 Series
W190-025
Eaton Current Transformers, W190 Series
Current Transformer, 25:5, Wound
This item cannot be canceled or returned
Description
Current Transformers, W190 Series
Current Transformer, 25:5, Wound
Specifications
Specifications
| Manufacturer Part Number |
W190-025 |
| Manufacturer |
Eaton |
| Product Series |
W190 |
| Family Series |
Eaton Current Transformers, W190 Series |
| Description |
Current Transformer, 25:5, Wound Primary |
| Core Type |
Solid Core |
| Aperture Size |
None |
| Current Ratio |
25:5 |
| Mounting |
Foot Mounted |
| Termination |
Screw Terminals |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
W190-025
Eaton Current Transformers, W190 Series