Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W199AX-14 Schneider Relays, 199 Series, Relay, DPDT, 40A, 120VAC Coil
MFG Item Number
W199AX-14
W199AX-14 Schneider Relays, 199 Series, Relay, DPDT, 40A, 120VAC Coil
MFG Item Number
W199AX-14
This item cannot be canceled or returned
Description
Relay, DPDT, 40A, 120VAC Coil
- Rated up to 50 A
- Socket Compatible Models Available
- Flux Tight Versions Available
- Blowout Magnet options for High DC Voltage Switching
- Wide Selection of Coil Voltages
- Riveted Construction to Sustain Years of Use
Specifications
Specifications
| Manufacturer Part Number |
W199AX-14 |
| Manufacturer |
Schneider |
| Product Series |
199 |
| Family Series |
Schneider Relays, 199 Series |
| Description |
Relay, DPDT, 40A, 120VAC Coil |
| Coil Voltage |
120 VAC |
| Contacts |
DPDT |
| Mounting |
Surface |
| Termination |
Screw Terminals |
| Enclosure |
Open Frame |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
40 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
W199AX-14
Schneider Relays, 199 Series