Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Relays, 199 Series
W199AX-15
Dwyer Instruments Relays, 199 Series
Open Style Power Relays/DPDT 40 Amp
MFG Item Number
W199AX-15
This item cannot be canceled or returned
Description
Open Style Power Relays/DPDT 40 Amp
The Series 199 Open Style Power Relays are designed for high AC and DC current applications up to 40 Amps. These mercury‑free DPDT relays are available in a variety of trigger voltages and coil resistances to fit most common applications. The riveted housing construction increases the durability and reduces the effects of vibration on the relay
DPDT Switch 10 VA, 4 W Power Consumption Screw Terminal Electrical Connection
Specifications
Specifications
Manufacturer Part Number
W199AX-15
Manufacturer
Dwyer Instruments
Product Series
199
Family Series
Dwyer Instruments Relays, 199 Series
Description
Open Style Power Relays/DPDT 40 Amp Rating (Ac) 240 VAC 50/60 Hz 1200 Ohm.
Coil Voltage
240 VAC
Contacts
DPDT
Mounting
Surface
Termination
Screw Terminals
Enclosure
Open Frame
Number of Connections
8
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Alloy
Nominal Coil Voltage
240 VAC
Current Rating
40 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
Yes
Approvals
CE, CSA, cULus, cURus
Net Weight
0 lbs
Gross Weight
0 lbs
W199AX-15
Dwyer Instruments Relays, 199 Series