Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cordsets
W19RA03070
Eaton's Crouse-Hinds series Cordsets
16WIRE SZ CON NO.3 70FT RETRIEVE REELS
MFG Item Number
W19R A03070
This item cannot be canceled or returned
Description
16WIRE SZ CON NO.3 70FT RETRIEVE REELS
Specifications
Specifications
| Manufacturer Part Number |
W19R A03070 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cordsets |
| Description |
Eaton Crouse-Hinds series Cable-Gard W series retrieve reel, 70 ft, Steel, 3 conductors, Weathertight, 600 Vac, 16 AWG |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
W19RA03070
Eaton's Crouse-Hinds series Cordsets