Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cordsets
W19RD04060
Eaton's Crouse-Hinds series Cordsets
CABLE REEL RETR WIRE SZ 10 4 COND 60 FT
MFG Item Number
W19R D04060
This item cannot be canceled or returned
Description
CABLE REEL RETR WIRE SZ 10 4 COND 60 FT
Specifications
Specifications
| Manufacturer Part Number |
W19R D04060 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cordsets |
| Description |
Eaton Crouse-Hinds series Cable-Gard W series retrieve reel, 60 ft, Steel, 4 conductors, Weathertight, 600 Vac, 10 AWG |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
W19RD04060
Eaton's Crouse-Hinds series Cordsets