W1C48
Wiegmann Enclosures, W1C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W1C48

Wiegmann Enclosures, W1C Series

W1C48

Wiegmann Enclosures, W1C Series
Enclosure, 40in.Hx48in.Wx20in.D, N12;13,
MFG Item Number
W1C48
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, W1C Series
Item #
W1C48
Enclosure, 40in.Hx48in.Wx20in.D, N12;13,

W1C Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Single Door
W1C Series Consoles are designed to house electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches, etc. can be mounted on sloping control surfaces. Interior components can be mounted on standard back panel. Heavy‑duty construction provides protection from dirt, dust, oil and water.

  • Removable Back Panel Included
  • 3‑Point Keylocking Handle
  • Print Pocket Provided
  • Grounding Provisions Provided
  • Door Stops Provided
  • Closed Cell Neoprene Gasket


Specifications

Specifications
Manufacturer Part Number W1C48
Manufacturer Wiegmann
Product Series W1C
Family Series Wiegmann Enclosures, W1C Series
Description Enclosure, 40in.Hx48in.Wx20in.D, N12;13, Steel, Hinged 3 Point Padlocking Handle Cover, Y
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 40 "
Nominal Width 48 "
Nominal Depth 20 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 235 lbs
Gross Weight 235 lbs