Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
W1G180-AB31-01 ebm-papst, Inc. Fans, DC INPUT ROUND Series, FAN
MFG Item Number
W1G180-AB31-01
W1G180-AB31-01 ebm-papst, Inc. Fans, DC INPUT ROUND Series, FAN
MFG Item Number
W1G180-AB31-01
This item cannot be canceled or returned
Description
Fans, DC INPUT ROUND Series
DC INPUT ROUND Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Manufacturer Part Number
W1G180-AB31-01
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT ROUND
Family Series
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description
FAN
Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
200 mm
Nominal Width
200 mm
Nominal Depth
70 mm
Air Flow
529.7 CFM
Power Consumption
93 W
Noise Level
68 dB
Connection Type
Wire Leads
Rotation
Counter Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL, VDE
Net Weight
3.97 lbs
Gross Weight
3.97 lbs
W1G180-AB31-01
ebm-papst, Inc. Fans, DC INPUT ROUND Series