W1G208-BA35-52
ebm-papst, Inc. Fans, DC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W1G208-BA35-52

ebm-papst, Inc. Fans, DC INPUT ROUND Series

W1G208-BA35-52

ebm-papst, Inc. Fans, DC INPUT ROUND Series
FAN
MFG Item Number
W1G208-BA35-52
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT ROUND Series
Item #
W1G208-BA35-52
FAN

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number W1G208-BA35-52
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description FAN
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 232 mm
Nominal Width 232 mm
Nominal Depth 80 mm
Air Flow 618 CFM
Power Consumption 96 W
Noise Level 74 dB
Connection Type 0.118 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 5.07 lbs
Gross Weight 5.07 lbs