W1G250-HH37-52
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W1G250-HH37-52 ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN

MFG Item Number
W1G250-HH37-52

W1G250-HH37-52 ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN

MFG Item Number
W1G250-HH37-52
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
W1G250-HH37-52
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number W1G250-HH37-52
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 280 mm
Nominal Width 280 mm
Nominal Depth 80 mm
Air Flow 1,130.1 CFM
Power Consumption 105 W
Noise Level 70 dB
Connection Type Box Lugs
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 5.17 lbs
Gross Weight 5.17 lbs