Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W2058 Series
W2058LC120
Westcode Semiconductors Diodes, W2058 Series
Diode, DO-200AB, 1200V, 2058A, STD
MFG Item Number
W2058LC120
This item cannot be canceled or returned
Description
Diode, DO-200AB, 1200V, 2058A, STD
Specifications
Specifications
| Manufacturer Part Number |
W2058LC120 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W2058 |
| Family Series |
Westcode Semiconductors Diodes, W2058 Series |
| Description |
Diode, DO-200AB, 1200V, 2058A, STD |
| Package Type |
DO-200AB |
| Vrrm |
1,200 V |
| IF (rms) Amps |
3,726 A |
| IF (avg) Amps |
2,058 A |
| Ifsm Amps |
19,500 A |
| Vfm (Volts) |
1.63 V |
| Trr |
12,000 ns |
| Mounting Force |
20 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
W2058LC120
Westcode Semiconductors Diodes, W2058 Series