Series Information
| Manufacturer Part Number | W216610 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D Fuse-link gG Size DII 690VAC 6A Color code Green |
| Fuse Type | Bottle Type D (Diazed) |
| Current Rating | 6 A |
| AC Voltage | 690 VAC |
| Material | Ceramic |
| Body Length | 1.97 " |
| Diameter | 1.06 " |
| Approvals | VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.162 lbs |