Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W2624 Series
W2624NC250
Westcode Semiconductors Diodes, W2624 Series
Diode, DO-200AC, 2500V, 2624A, STD
MFG Item Number
W2624NC250
This item cannot be canceled or returned
Description
Diode, DO-200AC, 2500V, 2624A, STD
Specifications
Specifications
| Manufacturer Part Number |
W2624NC250 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W2624 |
| Family Series |
Westcode Semiconductors Diodes, W2624 Series |
| Description |
Diode, DO-200AC, 2500V, 2624A, STD |
| Package Type |
DO-200AC |
| Vrrm |
2,500 V |
| IF (rms) Amps |
4,828 A |
| IF (avg) Amps |
2,624 A |
| Ifsm Amps |
28,000 A |
| Vfm (Volts) |
1.5 V |
| Trr |
27,000 ns |
| Mounting Force |
26 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.1244 lbs |
| Gross Weight |
1.1244 lbs |
W2624NC250
Westcode Semiconductors Diodes, W2624 Series