Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, W2820 Series
W2820VC450
Westcode Semiconductors Diodes, W2820 Series
Diode, DO-200AD, 4500V, 2820A, STD
MFG Item Number
W2820VC450
This item cannot be canceled or returned
Description
Diode, DO-200AD, 4500V, 2820A, STD
Specifications
Specifications
| Manufacturer Part Number |
W2820VC450 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
W2820 |
| Family Series |
Westcode Semiconductors Diodes, W2820 Series |
| Description |
Diode, DO-200AD, 4500V, 2820A, STD |
| Package Type |
DO-200AD |
| Vrrm |
4,500 V |
| IF (rms) Amps |
5,262 A |
| IF (avg) Amps |
2,820 A |
| Ifsm Amps |
26,200 A |
| Vfm (Volts) |
2.3 V |
| Trr |
42,000 ns |
| Mounting Force |
34 kN |
| Puk Size |
1.3 x 4 " |
| Net Weight |
1.7637 lbs |
| Gross Weight |
1.7637 lbs |
W2820VC450
Westcode Semiconductors Diodes, W2820 Series