Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | W2D250-HH14-09 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | AC Axial Fan |
| Voltage | 400-460 VAC |
| Nominal Voltage | 480 VAC |
| Protection Rating | IP44 |
| Bearing Type | Ball |
| Approvals | CE, CSA, UL |
| Net Weight | 5.87 lbs |
| Gross Weight | 5.87 lbs |