W2E208-BA20-51
ebm-papst, Inc. Fans, AC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2E208-BA20-51

ebm-papst, Inc. Fans, AC INPUT ROUND Series

W2E208-BA20-51

ebm-papst, Inc. Fans, AC INPUT ROUND Series
FAN
MFG Item Number
W2E208-BA20-51
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT ROUND Series
Item #
W2E208-BA20-51
FAN

AC INPUT ROUND Series Information

  • 115 VAC or 230 VAC
  • Up to 3735 CFM
  • Ball Bearings
  • Metal Construction
  • UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.

Videos

Specifications

Specifications
Manufacturer Part Number W2E208-BA20-51
Manufacturer ebm-papst, Inc.
Product Series AC INPUT ROUND
Family Series ebm-papst, Inc. Fans, AC INPUT ROUND Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 260 mm
Nominal Width 260 mm
Nominal Depth 80 mm
Air Flow 544 CFM
Power Consumption 87 W
Noise Level 70 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 5.865 lbs
Gross Weight 5.865 lbs