Series Information
| Manufacturer Part Number | W2E142-BB01-01 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | Fan 172mm Sq X 38mm 230VAC 230CFM 28W Ball Bearing 3300RPM 57db Counter Rotation, Terminals |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Nominal Height | 150 mm |
| Nominal Width | 172 mm |
| Nominal Depth | 38 mm |
| Air Flow | 230 CFM |
| Power Consumption | 28 W |
| Fan Speed | 3,300 RPM |
| Noise Level | 57 dB |
| Connection Type | 0.110 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Metallic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Operating Temperature | -13-158 °F |
| Net Weight | 1.9813 lbs |
| Gross Weight | 1.9813 lbs |