W2E250-HJ32-01
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2E250-HJ32-01 ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 280MM SQ X 80MM 115VAC 1100CFM

MFG Item Number
W2E250-HJ32-01

W2E250-HJ32-01 ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 280MM SQ X 80MM 115VAC 1100CFM

MFG Item Number
W2E250-HJ32-01
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
W2E250-HJ32-01
FAN, 280MM SQ X 80MM 115VAC 1100CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number W2E250-HJ32-01
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN, 280MM SQ X 80MM 115VAC 1100CFM BALL BEARING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 280 mm
Nominal Width 280 mm
Nominal Depth 80 mm
Air Flow 1,100 CFM
Power Consumption 175 W
Noise Level 73 dB
Connection Type Box Lugs
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 7.315 lbs
Gross Weight 7.31 lbs