Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, AC INPUT ROUND Series
W2E300-CP02-71
ebm-papst, Inc. Fans, AC INPUT ROUND Series
FAN, 300MM 230VAC 2200CFM
MFG Item Number
W2E300-CP02-71
This item cannot be canceled or returned
Description
Fans, AC INPUT ROUND Series
FAN, 300MM 230VAC 2200CFM
AC INPUT ROUND Series Information
- 115 VAC or 230 VAC
- Up to 3735 CFM
- Ball Bearings
- Metal Construction
- UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.
Specifications
Specifications
| Manufacturer Part Number |
W2E300-CP02-71 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
AC INPUT ROUND |
| Family Series |
ebm-papst, Inc. Fans, AC INPUT ROUND Series |
| Description |
FAN, 300MM 230VAC 2200CFM |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
300 mm |
| Nominal Width |
300 mm |
| Air Flow |
2,200 CFM |
| Power Consumption |
350 W |
| Noise Level |
76 dB |
| Connection Type |
Wire Leads |
| Rotation |
Counter Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
11.61 lbs |
| Gross Weight |
11.62 lbs |
W2E300-CP02-71
ebm-papst, Inc. Fans, AC INPUT ROUND Series