W2E300-CQ07-70
ebm-papst, Inc. Fans, AC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2E300-CQ07-70

ebm-papst, Inc. Fans, AC INPUT ROUND Series

W2E300-CQ07-70

ebm-papst, Inc. Fans, AC INPUT ROUND Series
FAN
MFG Item Number
W2E300-CQ07-70
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT ROUND Series
Item #
W2E300-CQ07-70
FAN

AC INPUT ROUND Series Information

  • 115 VAC or 230 VAC
  • Up to 3735 CFM
  • Ball Bearings
  • Metal Construction
  • UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.

Videos

Specifications

Specifications
Manufacturer Part Number W2E300-CQ07-70
Manufacturer ebm-papst, Inc.
Product Series AC INPUT ROUND
Family Series ebm-papst, Inc. Fans, AC INPUT ROUND Series
Description FAN
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 300 mm
Nominal Width 300 mm
Air Flow 2,200 CFM
Power Consumption 350 W
Noise Level 76 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 7 lbs
Gross Weight 7 lbs