W2H640
Eaton's Crouse-Hinds series Audible Signaling Devices, W2H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

W2H640

Eaton's Crouse-Hinds series Audible Signaling Devices, W2H Series

W2H640

Eaton's Crouse-Hinds series Audible Signaling Devices, W2H Series
SIGNAL-DEVICE
MFG Item Number
W2H640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, W2H Series
Item #
W2H640
SIGNAL-DEVICE

W2H Series Information

  • 24~240 VAC or 24 VDC
  • 4 Tones
  • 93 dB at 10 Ft.
  • NEMA 3
  • UL Approved
W2H series signaling devices are used as independent audible signal or warning devices. W2H are seen in Class I, Division 2, Groups A,B,C,D hazardous areas where flammable vapors or gases may be present due to accidental or abnormal operation. W2H are also used in Class II, Division 2, Group G hazardous areas where combustible dusts may be present due to accidental or abnormal operation. The W2H is a solid‑state, compact, rugged but lightweight. The system is programmable, which allows the convenience of tone selection, without the need for separate tone modules. Each unit can be programmed for any one of four different tones (whoop, wail, hi‑lo and horn), by wiring to the corresponding terminal on the unit's terminal strip. Unit may be field wired for multiple signal selection by manual or automatic control. 180 degree speaker rotation allows flexibility in direction of sound. Corrosion resistant conformal coating protects the printed circuit and other interior components.

Specifications

Specifications
Manufacturer Part Number W2H640
Manufacturer Eaton's Crouse-Hinds series
Product Series W2H
Family Series Eaton's Crouse-Hinds series Audible Signaling Devices, W2H Series
Description SIGNAL-DEVICE
Nominal Voltage 24 VAC
Number of Tones 4
Mounting Surface, Wall
PLC Compatible No
Current Rating 1.25 A
Explosion Proof No
Hazardous Location Yes
NEMA Rating NEMA 3, NEMA 7
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb