W2H660
Crouse Hinds Audible Signaling Devices, W2H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W2H660

Crouse Hinds Audible Signaling Devices, W2H Series
In stock
Item Number
W2H660
MFG Item Number
W2H660
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, W2H Series
Item #
W2H660
SIGNAL-DEVICE

W2H Series Information

  • 24~240 VAC or 24 VDC
  • 4 Tones
  • 93 dB at 10 Ft.
  • NEMA 3
  • UL Approved
W2H series signaling devices are used as independent audible signal or warning devices. W2H are seen in Class I, Division 2, Groups A,B,C,D hazardous areas where flammable vapors or gases may be present due to accidental or abnormal operation. W2H are also used in Class II, Division 2, Group G hazardous areas where combustible dusts may be present due to accidental or abnormal operation. The W2H is a solid‑state, compact, rugged but lightweight. The system is programmable, which allows the convenience of tone selection, without the need for separate tone modules. Each unit can be programmed for any one of four different tones (whoop, wail, hi‑lo and horn), by wiring to the corresponding terminal on the unit's terminal strip. Unit may be field wired for multiple signal selection by manual or automatic control. 180 degree speaker rotation allows flexibility in direction of sound. Corrosion resistant conformal coating protects the printed circuit and other interior components.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W2H660
Item Number W2H660
Manufacturer Crouse Hinds
Product Series W2H
Family Series Crouse Hinds Audible Signaling Devices, W2H Series
Nominal Voltage 240 VAC
Number of Tones 4
dB @ 10 Ft. 93 dB
Mounting Surface, Wall
PLC Compatible No
Built In Gain Control No
Operating Current 0.15 A
Standby Current 0.02 A
Explosion Proof No
Hazardous Location Rated Yes
NEMA Rating NEMA 3, NEMA 7
Approvals UL
RoHS No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved